CAP2 - 2" PVC End Cap

Cantex Inc.

  • $7.73 (Each)
  • $7.73 (Each)

  • $772.55 (Per 100)

In-Stock: 138 available locally (Tyler, TX) ( change location)
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
CAP2
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5140037
Description
2" PVC End Cap
Cantex 5140037 Is A 2 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527676 / 00088700527676
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.73 (Each)
Carton
$7.73 (Each)
Stock Availability
Tyler
138 (Check another store)
All Stores
5,891
Resources
Other Links
 
 
CAP2 - Other
 
CAP2 - Other
Attachments
 
 
CAP2 - Specification Sheet
Images
 
 
CAP2 - Small Image
 
CAP2 - Large Image
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.625
Length
2.375
Size
2
Width
2.375
Descriptions
Description
2" PVC END CAP
Extra Long Description
CTX 5140037 2 UL END CAPS
Features
CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Long Description
CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Product Type
2 Ul End Caps
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
Outside Diameter
2.375
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140037
GTIN
00088700527676
UPC
088700527676
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
2
Packaging
Weight per each
0.178
Carton
1
Uses, Certifications, and Standards
Application
End Cap
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,891

Location search:
These alternate items can be purchased instead of CAP2.
Jump To:

Similar Items

Similar items are close alternatives to CAP2, though they may not be 100% alike.

Cross Referenced

These items are similar to CAP2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5140037 Cantex 00088700527676
60460200 JM Eagle 00098179201687
PEC-200 Madison Electric 00784297760266
E958J Thomas & Betts 00034481204404
1086 Topaz 00751338230958
59125 Certaineed n/a
78319 Multi Fittings Corp n/a
CAP35 Multi Fittings Corp n/a
ME958J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat