A51BAA1 - 1" X 100' Blue Ent Coil

PVC & Accessories

  • $153.45 (Per 100)
  • $1.53 (Each)

  • $153.45 (Per 100)

In-Stock: 100 available locally (Plano, TX) ( change location)
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
A51BAA1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51BAA1
Description
1" X 100' Blue Ent Coil
Cantex A51BAA1 Is A 1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700023406 / 00088700016163
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.53 (Each)
Carton
$153.45 (Per 100)
Stock Availability
Plano
100 (Check another store)
DFW RDC
0
All Stores
90,192
Resources
Images
 
 
A51BAA1 - Small Image
 
A51BAA1 - Large Image
Attachments
 
 
A51BAA1 - Specification Sheet
Other Links
 
 
A51BAA1 - Other
 
A51BAA1 - Other
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
600 V Max
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
1 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Length
1200
Descriptions
Description
1" X 100' BLUE ENT COIL
Product Type
1 Ez-Flex 100'Coil Pe
Features
CANTEX A51BAA1 is a 1 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
extra long description
CTX A51BAA1 1 EZ-FLEX 100'COIL PE
Long Description
CANTEX A51BAA1 is a 1 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Additional Information
Inside Diameter
.999;1.059
outside diameter
1.305
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51BAA1
GTIN
00088700016163
UPC
088700023406
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing;Flexible ENT Electrical Nonmetallic Tubing
Trade Size
Trade Size
1
Availability
minimum qty
100
Packaging
Weight per each
0.17
Carton
100
Uses, Certifications, and Standards
standard
ETL Listed
Application
Flexible ENT Electrical Nonmetallic Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90,192

Location search:
These alternate items can be purchased instead of A51BAA1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A51BAA1.

1" X 100' Blue Ent Coil
  • Our Part #: ENT1B0X
  • Plano Availability: 100 Feet
  • Total Availability: In Stock
  • MFR Part #: A51BAA1
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($153.45) ·
ENT1B0X - PVC & Accessories

Plano Availability: In Stock

Total Availability: In Stock

Book Price

$1.53

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to A51BAA1, though they may not be 100% alike.

Ent Flexible Raceway, 1 In Trade Size, 1.315 In Outside Diameter, 1 In Inside, N...
  • MFR Part #: 12008-100
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($287.36) ·
12008100 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$287.36

Per 100 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to A51BAA1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51BAA1 Cantex 00088700016163
12008-100 Thomas & Betts 00034481231981

* All prices subject to change.

Begin Live Chat