802ELL90 - 2" SCH80 90D PVC Elbow

PVC & Accessories

  • $16.49 (Each)
  • $16.49 (Each)

  • $247.33 (Per 15)

  • $1,648.89 (Per 100)

In-Stock: 9 available locally (Gonzales, LA) (change location)
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
802ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121058
Description
2" SCH80 90D PVC Elbow
2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063266 / 00088700567535
Weight per unit
1.761 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$16.49 (Each)
Standard Packaging
$247.33 (Per 15)
Stock Availability
Gonzales
9 (Check another store)
Baton Rouge
0
All Stores
643
Resources
Images
 
 
802ELL90 - Small Image
 
802ELL90 - Large Image
Attachments
 
 
802ELL90 - Specification Sheet
Other Links
 
 
802ELL90 - Other
 
802ELL90 - Other
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
CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121058 2 UL80 90 BND STD R
Product Type
2 UL80 90 BND STD R
Long Description
2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121058
GTIN
00088700567535
UPC
088700063266
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.761
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat