5233847 - 2-1/2" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $27.58 (Each)
  • $27.58 (Each)

In-Stock: 0 available locally (Phoenix, AZ) (change location)
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
5233847
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233847
Description
2-1/2" SCH40 90D 24"R PVC Elbow Bell End
2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022249 / 00088700015449
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
269
Resources
Images
 
 
5233847 - Small Image
 
5233847 - Large Image
Attachments
 
 
5233847 - Specification Sheet
Other Links
 
 
5233847 - Other
 
5233847 - Other
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
2-1/2" SCH40 90D 24"R PVC ELBOW BELL END
Long Description
2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Features
CANTEX 5233847 is a 2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 1/2 UL40 90 BND 24"RB
extra long description
CTX 5233847 2 1/2 UL40 90 BND 24"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233847
GTIN
00088700015449
UPC
088700022249
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
7.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 269

Location search:
These alternate items can be purchased instead of 5233847.
Jump To:

Cross Referenced

These items are similar to 5233847 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233847 Cantex 00088700015449
UA9DKB Thomas & Betts n/a
124724 Topaz 00751338817302

* All prices subject to change.

Begin Live Chat