5133164 - 8X8X6 PVC Junction Box

PVC & Accessories

  • $60.61 (Each)
  • $60.61 (Each)

  • $242.42 (Per 4)

  • $6,060.55 (Per 100)

In-Stock: 1 available locally (Harlingen, TX) (change location)
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
5133164
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133164
Description
8X8X6 PVC Junction Box
Junction Box, 8 X 8 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 6.250 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700020283 / 00088700517196
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.61 (Each)
Carton
$242.42 (Per 4)
Stock Availability
Harlingen
1 (Check another store)
McAllen
0
All Stores
403
Resources
Images
 
 
5133164 - Small Image
 
5133164 - Large Image
 
5133164 - Large Image
Attachments
 
 
5133164 - Specification Sheet
Other Links
 
 
5133164 - Other
 
5133164 - Other
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
PVC
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
8.625 in
Width
8.625 in
Height
6.250 in
Depth
6 in.
Size
8 in. x 8 in. x 6 in. Junction Box;Non-Applicable
Descriptions
Product Type
Junction Box
Long Description
Junction Box, 8 x 8 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 in Length, 8.625 in Width, 6.250 in Height, 5 lb
Features
CANTEX 5133164 is a 8 in. x 8 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Junction Box, Gray, PVC, 8 x 8 x 6 in, Types 1/3/3S/4/4X/5/6/6P,
Special Features
Neoprene Gasket
Description
8X8X6 PVC JUNCTION BOX
extra long description
CTX 5133164 8 X 8 X 6 JUNCTION BOX
Additional Information
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
package quantity
15 CT
Made in USA
yes
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133164
GTIN
00088700517196
UPC
088700020283
Taxonomies, Classifications, and Categories
Type
8 in. x 8 in. x 6 in. Junction Box;Molded Junction Box
Category Description
PVC BOXES
Trade Size
Trade Size
8 x 8 x 6 in
Packaging
Weight
5 lb
Weight per each
5
Carton
4
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
nema rating
1;3;3S;4;4X;5;6;6P
standard
UL Marine Listed
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 403

Location search:

Greater McAllen Area

Location Stock Available
Harlingen
1 View Store

* All prices subject to change.

Begin Live Chat