212ELL9036 - 2-1/2" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $93.22 (Each)
  • $93.22 (Each)

In-Stock: 1 available locally (Corsicana, TX) (change location)
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
212ELL9036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133857
Description
2-1/2" SCH40 90D 36"R PVC Elbow
2-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016217 / 00088700014725
Weight per unit
5.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.22 (Each)
Stock Availability
Corsicana
1 (Check another store)
DFW RDC
8
All Stores
803
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
2-1/2" SCH40 90D 36"R PVC ELBOW
Long Description
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
extra long description
CTX 5133857 2 1/2 UL40 90 BND 36"R
Features
CANTEX 5133857 is a 2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 1/2 UL40 90 BND 36"R
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133857
GTIN
00088700014725
UPC
088700016217
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
5.885
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 803

Location search:
These alternate items can be purchased instead of 212ELL9036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 212ELL9036.

90° Elbow, 2-1/2 In Trade Size, 56.5 In Length, 2.875 In Outside Diameter, 2.414...
  • Our Part #: 5133857
  • Corsicana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133857
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.22) ·
5133857 - PVC & Accessories

Corsicana Availability: In Stock

Total Availability: In Stock

Book Price

$93.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 212ELL9036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133857 Cantex 00088700014725
PVC-2509036 Madison Electric 00784297804854
UA9FK Thomas & Betts n/a
UA9FK-UPC Thomas & Betts 00034481088967
1427 Topaz 00751338500518

* All prices subject to change.

Begin Live Chat