PVC2X20 - SCH 40 2" 20' PVC Conduit

Heritage Plastics

  • $27.34 (Per 20 Feet)
  • $1.37 (Per Foot)

  • $27.34 (Per 20 Feet)

  • $136.69 (Per 100 Feet)

  • $3,827.32 (Per 2,800 Feet)

In-Stock: 17,800 available locally (Arlington Branch, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC2X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52CA42
Description
SCH 40 2" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 2800 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085086 / 0091111085086 / 00091111085086
Weight per unit
0.6989 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$1.37 (Per Foot)
Carton
$27.34 (Per 20 Feet)
Standard Packaging
$3,827.32 (Per 2,800 Feet)
Stock Availability
Arlington Branch
17,800 Feet (Check another store)
DFW RDC
6,720 Feet
All Stores
235,540 Feet
Resources
Images
 
 
PVC2X20 - Small Image
 
PVC2X20 - Small Image
 
PVC2X20 - Large Image
 
PVC2X20 - Large Image
Attachments
 
 
PVC2X20 - Specification Sheet
Other Links
 
 
PVC2X20 - Other
 
PVC2X20 - Other
 
PVC2X20 - Other
 
PVC2X20 - Other
Brochures
 
 
PVC2X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375
Length
20 ft
Width
2.375
Descriptions
Description
SCH 40 2" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8508 PVC SCH40 2 x 20 UL BE
Features
CANTEX A52CA42 is a 2 in. x 20 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 20 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 2800 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.154 in Wall Thickness, 0.6989 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2 in x 20 ft, Gray, 0.154 in, 2800 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
2.021 in
Conduit Outer Diameter
2.375 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.375
Package Quantity
2800 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.154 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52CA42
GTIN
00091111085086
UPC
091111085086
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2 in
Availability
Minimum Qty
20
Packaging
Weight
0.6989 lb
Weight per foot
0.6989
Carton
20
Package
2800
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat