80PVC34 - SCH 80 3/4" 10' PVC Conduit

Heritage Plastics

  • $7.97 (Per 10 Feet)
  • $0.80 (Per Foot)

  • $7.97 (Per 10 Feet)

  • $79.72 (Per 100 Feet)

  • $3,507.68 (Per 4,400 Feet)

In-Stock: 20 available locally (N Little Rock, AR) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC34
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53AG12
Description
SCH 80 3/4" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 In Conduit Inner Diameter, 1.050 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3/4 In Trade Size, 0.154 In Wall Thickness, 0.28 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093036 / 0091111093036 / 00091111093036
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.80 (Per Foot)
Carton
$7.97 (Per 10 Feet)
Standard Packaging
$3,507.68 (Per 4,400 Feet)
Stock Availability
N Little Rock
20 Feet (Check another store)
Little Rock
7,820 Feet
All Stores
196,700 Feet
Resources
Images
 
 
80PVC34 - Small Image
 
80PVC34 - Large Image
 
80PVC34 - Small Image
 
80PVC34 - Large Image
 
80PVC34 - Large Image
Attachments
 
 
80PVC34 - Specification Sheet
Other Links
 
 
80PVC34 - Other
 
80PVC34 - Other
 
80PVC34 - Other
 
80PVC34 - Other
Brochures
 
 
80PVC34 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.05
Length
10 ft
Width
1.05
Descriptions
Description
SCH 80 3/4" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9303 PVC SCH80 3/4 x 10 UL
Features
CANTEX A53AG12 is a 3/4 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.698 in Conduit Inner Diameter, 1.050 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 4400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3/4 in Trade Size, 0.154 in Wall Thickness, 0.28 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 3/4 in x 10 ft, Gray, 0.154 in, 4400 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
0.698 in
Conduit Outer Diameter
1.050 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
1.05
Package Quantity
4400 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.154 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53AG12
GTIN
00091111093036
UPC
091111093036
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
3/4 in
Availability
Minimum Qty
10
Packaging
Weight
0.28 lb
Weight per foot
0.28
Carton
10
Package
4400
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 196,700 Feet

Location search:

* All prices subject to change.

Begin Live Chat