ST15 - 1800W 120V Photo Cell

Precision Multiple Controls

  • $26.79 (Each)
  • $26.79 (Each)

  • $321.48 (Per 12)

In-Stock: 6 available locally (Kilgore, TX) ( change location)
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
ST15
Manufacturer
Precision Multiple Controls
Manufacturer's Part Number
ST15
Description
1800W 120V Photo Cell
Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
720563800274 / 00720563800274
Weight per unit
0.25 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Standard Packaging
$321.48 (Per 12)
Stock Availability
Kilgore
6 (Check another store)
Longview
0
All Stores
6
Resources
Images
 
 
ST15 - Large Image
 
ST15 - Large Image
Attachments
 
 
ST15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
6 inch Wire Lead
Voltage Rating
120 V
Wattage
1800 W
Material, Color, and Finish
Enclosure Material
LEXAN.
Housing Material
Lexan
Dimensions and Weight
Height
2 in
Size
1-1/2 INCH W X 1 INCH D X 4 INCH H
Width
1-1/2 in
Descriptions
Additional Information
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA
Commodity Description
LIGHTING PHOTOCELLS
Description
1800W 120V PHOTO CELL
Extra Long Description
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3
Features
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation.
Long Description
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
Product Type
Photo Cell
Short Description
Photo Cell, 120 V, 1800 W, Lexan
Special Features
Environmental Conditions Weather Proof;Load Rating 2000 VA
Additional Information
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-40 °F
Mounting Position
SWIVEL
Mounting Type
Swivel Mount
Package Quantity
1 CT;12 PK
Standards Met
UL Listed;CSA Certified;+ CSA Certified
Switch Type
SPST
Turn ON Light Level
1 TO 3 FC
Manufacturer Information
Brand
Precision Multiple Controls
Manufacturers Part Number
ST-15
Model
ST
GTIN
00720563800274
UPC
720563800274
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL, CSA
Mounting
1/2 INCH-14 TPI
Temperature Rating
-40 TO 158 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Longview Area

Location Stock Available
Kilgore
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ST15.
Jump To:

Similar Items

Similar items are close alternatives to ST15, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat