P2275 - 1800W Turnlok Photo Cell

Precision Multi Controls

  • $15.86 (Each)
  • $15.86 (Each)

In-Stock: 18 available at other locations ( find a store with stock)
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
P2275
Manufacturer
Precision Multi Controls
Manufacturer's Part Number
Description
1800W Turnlok Photo Cell
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
95989800006
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.86 (Each)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
18
Resources
Images
 
 
P2275 - Small Image
 
P2275 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
1800 W
Material, Color, and Finish
Housing Material
Polypropylene
Dimensions and Weight
Height
2.15 in
Descriptions
Description
1800W TURNLOK PHOTO CELL
Features
Utility Grade photo controls. Built-in time delay prevents false cycling caused by lightning flashes or stray headlights.
Long Description
Photo Cell, 2.15 in Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, cULus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 yr Warranty, 1800 W Wattage, 2 lb/EA Weight
Product Type
Photo Cell
Short Description
Photo Cell, 120 V, 1800 W, 1 CT
Special Features
Utility Grade Photocontrols;Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights
Additional Information
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-40 °F
Package Quantity
1 ct
Standards Met
cULus Certified
Switch Type
Single-Pole;Single-Throw;Contact Position At Night Normally Closed
Warranty
1 yr
Manufacturer Information
Brand
Precision Multi Controls
Manufacturers Part Number
P2275
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
18 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat