P2275 - 1800W Turnlok Photo Cell

Precision Multi Controls

  • $15.86 (Each)
  • $15.86 (Each)
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
P2275
Manufacturer
Precision Multi Controls
Manufacturer's Part Number
Description
1800W Turnlok Photo Cell
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
95989800006
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.86 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Images
 
 
P2275 - Small Image
 
P2275 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24