PRHC0NDUIT2 - 2" Plastibond Conduit

Plastibond

  • $271.18 (Per 10 Feet)
  • $27.12 (Per Foot)

  • $271.18 (Per 10 Feet)

  • $2,711.80 (Per 100 Feet)

  • $16,541.98 (Per 610 Feet)

In-Stock: 730 available locally (Austin RDC, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
PRHC0NDUIT2
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-2
Description
2" Plastibond Conduit
2 Conduit
Slang Terms

Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200061 / 00784011200061
Weight per unit
3.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$27.12 (Per Foot)
Carton
$271.18 (Per 10 Feet)
Standard Packaging
$16,541.98 (Per 610 Feet)
Stock Availability
Austin RDC
730 Feet (Check another store)
All Stores
6,950 Feet
Resources
Images
 
 
PRHC0NDUIT2 - Large Image
Attachments
 
 
PRHC0NDUIT2 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Length
10 Foot
Inner Diameter
2.083 INCH
Outer Diameter
2.455 INCH
Descriptions
Description
2" PLASTIBOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue
Additional Information
Wall Thickness
0.146 INCH
Applicable Standard
ISO 9001
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-2
Brand
PLASTIBOND
GTIN
00784011200061
UPC
784011200061
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
358 Pound per 100 Foot
Standard Package
610 Foot
Weight per foot
3.58
Carton
10
Package
610
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
These alternate items can be purchased instead of PRHC0NDUIT2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHC0NDUIT2.

Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit...
  • Our Part #: PB2
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($271.18) · 610 ($16,541.98)
PB2 - Robroy/Plasti-Bond

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$27.12

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHC0NDUIT2, though they may not be 100% alike.

2 X 10FT PVC Coated
  • Our Part #: PV2010CT00
  • Austin RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV2010CT00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.03)
PV2010CT00 - Calpipe Industries, Inc

Austin RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.03

Each

QTY:
Each
Add

* All prices subject to change.