12ELL90 - 1/2" 90D Standard Elbow

Plastibond

  • $43.31 (Each)
  • $43.31 (Each)

  • $1,082.74 (Per 25)

  • $4,330.96 (Per 100)

In-Stock: 4 available locally (Gonzales, LA) (change location)
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
12ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1/2X90
Description
1/2" 90D Standard Elbow
1/2X90 Standard Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200160 / 00784011200160
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.31 (Each)
Carton
$43.31 (Each)
Standard Packaging
$1,082.74 (Per 25)
Stock Availability
Gonzales
4 (Check another store)
Baton Rouge
11
All Stores
248
Resources
Images
 
 
12ELL90 - Large Image
Attachments
 
 
12ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1/2" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; NIPPLE LENGTH 11-1/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.632 Inch ID x 0.92 Inch OD; Threaded Protector Cap Color Black
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Angle
90 Degree
Bend Radius
4.25 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1/2X90
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200160
UPC
784011200160
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.85
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat