WP12503P - 1/2 X 3000' Conduit Pull Tape-1250 LB Tensile

Peco Fasteners

  • $244.68 (Each)
  • $244.68 (Each)

In-Stock: 4 available locally (Centennial, CO) (change location)
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
WP12503P
Manufacturer
Peco Fasteners
Manufacturer's Part Number
WP12503P
Description
1/2 X 3000' Conduit Pull Tape-1250 LB Tensile
Conduit Pull Tape, Polyester Fiber Material, 3000 FT Overall Length, 1250 LB Tensile Strength, 28.25 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39131508 - Wire marker roll and dispenser
UPC/GTIN
705591850453 / 00705591850453
Weight per unit
28.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.68 (Each)
Stock Availability
Centennial
4 (Check another store)
Denver
0
All Stores
228
Resources
Images
 
 
WP12503P - Large Image
 
WP12503P - Small Image
Attachments
 
 
WP12503P - Specification Sheet
Other Links
 
 
WP12503P - Other
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
Polyester Fiber
Dimensions and Weight
Overall Length
3000 ft
Size
1/*2
Length
3000
Descriptions
Product Type
Conduit Pull Tape
Long Description
Conduit Pull Tape, Polyester Fiber Material, 3000 ft Overall Length, 1250 lb Tensile Strength, 28.25 lb
Features
Polyester Fiber Pull Tape is a flat,woven polyester tape used for pulling a variety of cable types through underground conduit.It is produced using high tensile,high tenacity,low shrink polyester Fibers that distributes heat across a wide,flat profile.This is the most competitively priced high Tensile strength pull tape.
Short Description
Conduit Pull Tape, 3000 ft Polyester Fiber
Special Features
Pulling a Variety of Cable Types Through Underground Conduit;It is Produced Using High Tensile, High Tenacity, Low Shrink Polyester Fibers that Distributes Heat Across a Wide, Flat Profile
extra long description
PECO WP1250-3P 1/2X3000FT CONDT PUL
Description
1/2 X 3000' CONDUIT PULL TAPE-1250 LB TENSILE
Additional Information
package quantity
1 ct
Made in USA
yes
Tensile Strength
1250 lb
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
WP12503P
GTIN
00705591850453
UPC
705591850453
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
28.25 lb
Package Type
Spool
Weight per each
28.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 228

Location search:
These alternate items can be purchased instead of WP12503P.
Jump To:

Similar Items

Similar items are close alternatives to WP12503P, though they may not be 100% alike.

Linemeasuring Tape, Polyester Material, 1250 LB Tensile Strength, 3000 FT Length...
  • Our Part #: DWP3000
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DWP3000
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.42) ·
DWP3000 - L.H. Dottie CO.

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat