14X114HBG2ZJ - 1/4-20 X 1-1/4 Hex Tap Bolt Grade 2 Zinc

Peco Fasteners

  • $24.68 (Per 100)
  • $0.25 (Each)

  • $24.68 (Per 100)

  • $296.16 (Per 1,200)

In-Stock: 600 available locally (Stockbridge, GA) (change location)
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
14X114HBG2ZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X114HBG2ZJ
Description
1/4-20 X 1-1/4 Hex Tap Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/4 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591963023 / 00705591963023
Weight per unit
0.0203 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.25 (Each)
Carton
$24.68 (Per 100)
Standard Packaging
$296.16 (Per 1,200)
Stock Availability
Stockbridge
600 (Check another store)
Atlanta
500
All Stores
48,700
Resources
Images
 
 
14X114HBG2ZJ - Large Image
 
14X114HBG2ZJ - Small Image
Attachments
 
 
14X114HBG2ZJ - Specification Sheet
Other Links
 
 
14X114HBG2ZJ - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Length
1-1/4
Descriptions
Product Type
Hex Bolt
Long Description
Hex Bolt, Steel, 1-1/4 in Length, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.02 lb
Short Description
Hex Bolt, Steel, Zinc Plated, 1-1/4 in, 1/4 in - 20, 1/4 in
extra long description
PECO 14X114HBG2ZJ 1/4-20X1-1/4 HEX
Description
1/4-20 X 1-1/4 HEX TAP BOLT GRADE 2 ZINC
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Drive Type
Hex
package quantity
6 PK/CT;100 PK
Grade
2
Thread Type
20
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X114HBG2ZJ
GTIN
00705591963023
UPC
705591963023
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
100
Packaging
Weight
2.02 lb
Weight per each
0.0203
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48,700

Location search:

* All prices subject to change.

Begin Live Chat