10X1HWHSTSZJ - #10 X 1 HWH SL/PH Combo Tapping Screw Zinc

Peco Fasteners

  • $10.97 (Per 100)
  • $0.11 (Each)

  • $10.97 (Per 100)

  • $263.28 (Per 2,400)

In-Stock: 1,500 available locally (Dripping Springs, TX) ( change location)
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
10X1HWHSTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X1HWHSTSZJ
Description
#10 X 1 HWH SL/PH Combo Tapping Screw Zinc
Tek Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960169 / 00705591960169
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$10.97 (Per 100)
Standard Packaging
$263.28 (Per 2,400)
Stock Availability
Dripping Springs
1,500 (Check another store)
Austin RDC
17,100
All Stores
243,400
Resources
Images
 
 
10X1HWHSTSZJ - Small Image
 
10X1HWHSTSZJ - Large Image
Attachments
 
 
10X1HWHSTSZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Length
1
Size
10
Descriptions
Description
#10 X 1 HWH SL/PH COMBO TAPPING SCREW ZINC
Extra Long Description
PECO 10X1HWHSTSZJ 10X1 HEX WASHER H
Long Description
Tek Screw, Steel, Hex Head, 1 in Length, Zinc Plated, #10 AWG Diameter, 0.7 lb
Product Type
Tek Screw
Short Description
Tek Screw, Steel, Zinc Plated, 1 in, #10
Additional Information
Drive Type
Hex
Head Style
Hex
Head Type
Hex Washer
Package Quantity
6 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X1HWHSTSZJ
GTIN
00705591960169
UPC
705591960169
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
Minimum Qty
100
Packaging
Weight
0.7 lb
Weight per each
0.007
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243,400

Location search:
These alternate items can be purchased instead of 10X1HWHSTSZJ.
Jump To:

Similar Items

Similar items are close alternatives to 10X1HWHSTSZJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat