WPB36 - Weather Proof Box 1G 5 Hole 3/4 Gy

Legrand-Pass & Seymour

  • $12.06 (Each)
  • $12.07 (Each)

  • $144.78 (Per 12)

  • $1,206.50 (Per 100)

In-Stock: 3 available locally (Plainview, TX) ( change location)
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
WPB36
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB36
Description
Weather Proof Box 1G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 16.8 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116625 / 0785007116625 / 00785007116625
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.07 (Each)
Carton
$12.06 (Each)
Standard Packaging
$144.78 (Per 12)
Stock Availability
Plainview
3 (Check another store)
Lubbock
38
All Stores
120
Resources
Images
 
 
WPB36 - Small Image
 
WPB36 - Large Image
 
WPB36 - Large Image
Other Links
 
 
WPB36 - Other
 
WPB36 - Other
 
WPB36 - Other
Brochures
 
 
WPB36 - Brochure
Attachments
 
 
WPB36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
6"
Width
2.86 in
Descriptions
Description
WEATHER PROOF BOX 1G 5 HOLE 3/4 GY
Extra Long Description
PAS WPB36 WP BOX 1G 5 HOLE 3/4 GY
Features
Weatherproof 1 Gang Box, 5 Hole 3/4", 16.8 Cu. In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 16.8 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 16.8 cu. in, Gray, 1 Gang
Special Features
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Bottom, Side, Back, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Screw Mount
Number Of Knockouts
5
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB36
Sub Brand
Pass & Seymour
GTIN
00785007116625
UPC
785007116625
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial;Interior;Exterior
Capacity
16.8 cu.in
Mounting
Screws
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB36.
Jump To:

Similar Items

Similar items are close alternatives to WPB36, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7066 Eaton Wiring Devices 00786189070668
36080 Morris 00601986360807
30222 Mulberry 00095327302227
30224 Mulberry 00095327302241
WPB36 Legrand Pass & Seymour 00785007116625
5332-0 Raco 00050169533208
SB575XS Raco 00092326112314
B5X-3/4 RAB Lighting 00019813905075
B75-22XV Teddico-BWF 00087115271211
IH5S2-2 Thomas & Betts 00042269393462
TX14-5 Thomas & Betts n/a
WSX175 Appleton Electric n/a
22 Mulberry n/a
224 Mulberry n/a
230 Mulberry n/a
3 Mulberry n/a
1B75-5-X Orbit Industries 00835243005372
WSX175 O-Z Gedney 00687855030644
1H5S2-2-LM Thomas & Betts n/a
WB1575X Topaz 00751338852594

* All prices subject to change.

Begin Live Chat