WPB34 - Weather Proof Box 1G 4 Hole 3/4

Legrand-Pass & Seymour

  • $8.30 (Each)
  • $8.30 (Each)

  • $99.58 (Per 12)

  • $829.81 (Per 100)

In-Stock: 5 available locally (Marshall, TX) (change location)
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
WPB34
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB34
Description
Weather Proof Box 1G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116533 / 0785007116533 / 00785007116533
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Standard Packaging
$99.58 (Per 12)
Stock Availability
Marshall
5 (Check another store)
Longview
8
All Stores
561
Resources
Images
 
 
WPB34 - Small Image
 
WPB34 - Large Image
 
WPB34 - Large Image
Brochures
 
 
WPB34 - Brochure
Other Links
 
 
WPB34 - Other
 
WPB34 - Other
 
WPB34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
insulation
Cover
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Width
2.86 in
Height
2.09 in
Length
4.63 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Features
Weatherproof 1 Gang Box, 4 Hole 3/4", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
extra long description
P&S WPB34 WP BOX 1G 4 HOLE 3/4
Description
WEATHER PROOF BOX 1G 4 HOLE 3/4
Construction
Weatherproof
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
4
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 CT;12 PK
Mounting Type
Wall Mount
Number of Outlets
1
Box Depth
Shallow
number of outlet
1
Cable Entry
Back, Bottom, Top
indoor/outdoor
Both
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB34
sub brand
Pass & Seymour
GTIN
00785007116533
UPC
785007116533
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Industrial;Interior;Exterior
standard
UL, CSA, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat