WPB2 - Weather Proof Cover 2G Blank W/Gasket

Legrand-Pass & Seymour

  • $4.71 (Each)
  • $4.71 (Each)

  • $47.10 (Per 10)

  • $471.01 (Per 100)

In-Stock: 4 available locally (Plainview, TX) ( change location)
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
WPB2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB2
Description
Weather Proof Cover 2G Blank W/Gasket
Weather Proof Cover, 2 Gang, 4.56 (W) X 4.5 (H) In;4 In (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007116304 / 0785007116304 / 00785007116304
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Carton
$4.71 (Each)
Standard Packaging
$47.10 (Per 10)
Stock Availability
Plainview
4 (Check another store)
Lubbock
10
All Stores
1,396
Resources
Images
 
 
WPB2 - Small Image
 
WPB2 - Large Image
 
WPB2 - Large Image
Other Links
 
 
WPB2 - Other
 
WPB2 - Other
Brochures
 
 
WPB2 - Brochure
Attachments
 
 
WPB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box Mount
Material
Aluminum
Number Of Gangs
2
Material, Color, and Finish
Color
Silver
Finish
Brushed Aluminum
Dimensions and Weight
Size
4.56 x 4.5
Descriptions
Description
WEATHER PROOF COVER 2G BLANK W/GASKET
Extra Long Description
PAS WPB2 WP COVER 2G BLANK W/GASKET
Features
Weatherproof 2 Gang Blank Cover With Gasket & Screws, Brushed Aluminum
Long Description
Weather Proof Cover, 2 Gang, 4.56 (W) x 4.5 (H) in;4 in (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 lb
Product Type
Weatherproof Cover
Short Description
2 Gang, Weather Proof Cover, Silver
Special Features
One Gang Indoor/Outdoor Box Cover
Additional Information
Dimensions
4.56 (W) x 4.5 (H) in;4 in (Dia.)
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Box Mounted
Number Of Outlet
2
Number Of Outlets
2.0
Package Quantity
1 ct
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Wall Plate Type
Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB2
GTIN
00785007116304
UPC
785007116304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Interior;Exterior
Standard
UL, CSA, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB2.
Jump To:

Similar Items

Similar items are close alternatives to WPB2, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2BC Orbit Industries 00835243005792
WCB24 O-Z Gedney 00687855030453
WPB2 Legrand Pass & Seymour 00785007116304
5175-0 Raco 00050169517505
2CCB Thomas & Betts 00042269350458
S440E Thomas & Betts 00042269654655
WC2B Topaz 00751338819023

* All prices subject to change.

Begin Live Chat