WPB11 - Weather Proof Cover 1 Hole 1/2

Legrand-Pass & Seymour

  • $4.29 (Each)
  • $4.29 (Each)

  • $60.07 (Per 14)

  • $429.05 (Per 100)

In-Stock: 2 available locally (Cabot, AR) ( change location)
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
WPB11
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB11
Description
Weather Proof Cover 1 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007116212 / 0785007116212 / 00785007116212
Weight per unit
0.2214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$4.29 (Each)
Standard Packaging
$60.07 (Per 14)
Stock Availability
Cabot
2 (Check another store)
Little Rock
30
All Stores
454
Resources
Images
 
 
WPB11 - Small Image
 
WPB11 - Large Image
 
WPB11 - Large Image
Other Links
 
 
WPB11 - Other
 
WPB11 - Other
Attachments
 
 
WPB11 - Specification Sheet
Specifications Sheets
 
 
WPB11 - Specification Sheet
Brochures
 
 
WPB11 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Stainless Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Diameter
4 in
Size
5"
Descriptions
Construction
Dustproof
Description
WEATHER PROOF COVER 1 HOLE 1/2
Extra Long Description
PAS WPB11 WP COVER 1 HOLE 1/2
Features
Weatherproof 1 Gang Cluster Cover, Rectangle, 1 Hole 1/2", Gray.
Long Description
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.22 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, One 1/2" Hole
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Both
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Package Quantity
14 PK;1 CT
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB11
Sub Brand
Pass & Seymour
GTIN
00785007116212
UPC
785007116212
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.22 lb/EA
Weight per each
0.2214
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB11.
Jump To:

Similar Items

Similar items are close alternatives to WPB11, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PMCS1 Barron Lighting Group n/a
RB51860 Bryant Electric 00781786518605
TP7312 Eaton Wiring Devices 00786189073126
12804-E Emergi-Lite n/a
37310 Morris 00601986373104
30351 Mulberry 00095327303514
WPB11 Legrand Pass & Seymour 00785007116212
MP1R Philips Luminaires n/a
5186-0 Raco 00050169518601
5186-5 Raco 00050169518656
LV110S Raco 00092326111430
R14-1 RAB Lighting 00019813930107
811-1 Teddico-BWF 00087115008114
RC-1V Teddico-BWF 00087115280367
C1-PL Thomas & Betts n/a
LC-11 Thomas & Betts 00042269735156
WC1150 O-Z Gedney 00687855030408
S201E Thomas & Betts 00042269652262
WCR1150 Topaz 00751338819436
WRC1 Topaz n/a

* All prices subject to change.

Begin Live Chat