WPB1 - Weather Proof Cover 1G Blank W/ Gasket

Legrand-Pass & Seymour

  • $4.59 (Each)
  • $4.59 (Each)

  • $91.84 (Per 20)

  • $459.20 (Per 100)

In-Stock: 1 available locally (Lawrence, KS) ( change location)
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
WPB1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1
Description
Weather Proof Cover 1G Blank W/ Gasket
Weather Proof Cover, 1 Gang, 2.75 (W) X 4.5 (L) In, Aluminum, Silver, Brushed Aluminum, 0.800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007116205 / 0785007116205 / 00785007116205
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$4.59 (Each)
Standard Packaging
$91.84 (Per 20)
Stock Availability
Lawrence
1 (Check another store)
Lenexa
0
All Stores
3,865
Resources
Images
 
 
WPB1 - Small Image
 
WPB1 - Large Image
 
WPB1 - Large Image
Other Links
 
 
WPB1 - Other
 
WPB1 - Other
Brochures
 
 
WPB1 - Brochure
Attachments
 
 
WPB1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box Mount
Material
Aluminum
Number Of Gangs
1
Material, Color, and Finish
Color
Silver
Finish
Brushed Aluminum
Dimensions and Weight
Size
2.75 x 4.5
Descriptions
Description
WEATHER PROOF COVER 1G BLANK W/ GASKET
Extra Long Description
PAS WPB1 WP COVER 1G BLANK W/ GASKE
Features
Weatherproof 1 Gang Blank Cover With Gasket & Screws, Brushed Aluminum
Long Description
Weather Proof Cover, 1 Gang, 2.75 (W) x 4.5 (L) in, Aluminum, Silver, Brushed Aluminum, 0.800 lb
Product Type
Weatherproof Cover
Short Description
1 Gang, Weather Proof Cover, Silver
Special Features
One Gang Indoor/Outdoor Box Cover
Additional Information
Dimensions
2.75 (W) x 4.5 (L) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Box Mounted
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB1
GTIN
00785007116205
UPC
785007116205
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
0.800 lb
Weight per each
0.084
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Interior;Exterior
Standard
CSA, UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB1.
Jump To:

Similar Items

Similar items are close alternatives to WPB1, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30277 Mulberry 00095327302777
30278 Mulberry 00095327302784
WCB1 O-Z Gedney 00687855030095
WPB1 Legrand Pass & Seymour 00785007116205
5173-0 Raco 00050169517307
CCB Thomas & Betts 00042269350106
DCCB Thomas & Betts 00042269810013
WC1B Topaz 00751338819016
XWC10 Topaz n/a

* All prices subject to change.

Begin Live Chat