WP3479LA - N-Recessed Nickel F Conn La (M20)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $35.40 (Per 20)

  • $212.40 (Per 120)

In-Stock: 13 available locally (DFW RDC, TX) (change location)
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
WP3479LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3479LA
Description
N-Recessed Nickel F Conn La (M20)
Keystone Insert, Type F Connector, 500 V, Light Almond, Wall Plate, -55 °C Operating Temperature, 155 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428029175 / 00804428029175
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$35.40 (Per 20)
Standard Packaging
$212.40 (Per 120)
Stock Availability
DFW RDC
13 (Check another store)
All Stores
328
Resources
Images
 
 
WP3479LA - Small Image
 
WP3479LA - Large Image
 
WP3479LA - Large Image
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
500 V
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Type F Connector, 500 V, Light Almond, Wall Plate, -55 °C Operating Temperature, 155 °C Operating Temperature
Features
This high quality insert is for use in all Keystone Wall Plates.
Short Description
Keystone Insert, Type F, 500 V, Light Almond, Plastic
Special Features
Recessed Hex Nut Does Not Allow for Jack Rotation
extra long description
OnQ WP3479LA N-RECESSED NICEL F CON
Description
N-RECESSED NICKEL F CONN LA (M20)
Additional Information
Maximum Operating Temperature
155 °C
for use with
Wiring Device
Connector Type
Type F
Mounting Type
Wall Plate
Minimum Operating Temperature
-55 °C
package quantity
20 CT
Standards Met
RoHS Compliant;CSA CAN/CSA-C22.2 No Listed;UL Listing No: ANSI/UL 1863
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3479LA
GTIN
00804428029175
UPC
804428029175
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0022
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat