WP3476BE - Cat 6 QC A/B Keystone Conn BL (M10)

Legrand-On-Q

  • $7.00 (Each)
  • $7.00 (Each)

  • $70.00 (Per 10)

  • $420.00 (Per 60)

In-Stock: 129 available locally (Houston RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
WP3476BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476BE
Description
Cat 6 QC A/B Keystone Conn BL (M10)
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036722 / 00804428036722
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$70.00 (Per 10)
Standard Packaging
$420.00 (Per 60)
Stock Availability
Houston RDC
129 (Check another store)
All Stores
1,110
Resources
Images
 
 
WP3476BE - Large Image
 
WP3476BE - Small Image
 
WP3476BE - Large Image
Other Links
 
 
WP3476BE - Other
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Blue
Finish
Smooth plastic
Dimensions and Weight
Length
1.18 in;30 mm
Width
0.665 in;16.9 mm
Height
0.87 in;22 mm
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
Short Description
Keystone Insert, Blue, Plastic, 60 PK
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3476BE CAT 6 QC A/B KEYSTONE
Description
CAT 6 QC A/B KEYSTONE CONN BL (M10)
Additional Information
Category Level
6
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+60 °C
package quantity
60 PK
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Connection Type
Snap-In
Manufacturer Information
Manufacturers Part Number
WP3476BE
Brand
Pass & Seymour/Legrand
GTIN
00804428036722
UPC
804428036722
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
ANSI/TIA-568-C.2
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential

* All prices subject to change.