WP3406WH - 1G Wallplate 6-Port WH (M10)

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $112.20 (Per 60)

In-Stock: 8 available locally (West Wichita, KS) (change location)
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
WP3406WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3406-WH
Description
1G Wallplate 6-Port WH (M10)
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P><BR /><P>*Available In Contractor Packs </P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025764 / 00804428025764
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$112.20 (Per 60)
Stock Availability
West Wichita
8 (Check another store)
All Stores
309
Resources
Images
 
 
WP3406WH - Large Image
 
WP3406WH - Small Image
 
WP3406WH - Large Image
Other Links
 
 
WP3406WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
1G Wall Plate 6-Port WH (M10)
extra long description
OnQ WP3406WH 1G WALL PLATE 6-PORT W
Description
1G WALLPLATE 6-PORT WH (M10)
Long Description
<p>The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.</p><br /><p>*Available in contractor packs </p>
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Additional Information
cutout
6 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3406-WH
GTIN
00804428025764
UPC
804428025764
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 309

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
8 View Store

Distribution Centers

Location Stock Available
Nacogdoches
9 View Store

A-L

Location Stock Available
Burleson
266 View Store
Carthage
6 View Store

* All prices subject to change.

Begin Live Chat