WP3401WH - 1G Wallplate 1-Port WH (M10)

Legrand-On-Q

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $112.20 (Per 60)

In-Stock: 243 available locally (Houston RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
WP3401WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3401WH
Description
1G Wallplate 1-Port WH (M10)
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025566 / 00804428025566
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$112.20 (Per 60)
Stock Availability
Houston RDC
243 (Check another store)
All Stores
5,789
Resources
Images
 
 
WP3401WH - Large Image
 
WP3401WH - Small Image
 
WP3401WH - Large Image
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
0.44 in
Width
2.94 in;7.5 cm
Height
4.69 in;11.9 cm
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
Wall Plated
Long Description
Wall Plated, 1 Port, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Short Description
Wall Plated, 3 Ports, 1G, White, Plastic
Special Features
Wall Box Mount
extra long description
OnQ WP3401WH 1G WALL PLATE 1-PORT W
Description
1G WALLPLATE 1-PORT WH (M10)
Additional Information
Number of Ports
1
package quantity
60 PK
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Made in USA
yes
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3401WH
GTIN
00804428025566
UPC
804428025566
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Wallplate
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Mounting
WALL BOX
Application
Residential
Total availability: 5,789

Location search:
These alternate items can be purchased instead of WP3401WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3401WH, though they may not be 100% alike.

Eaton Modular Wallplate, 1 Port Modular, Midsize, WH
  • Our Part #: 5510WMSP
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5510W-MSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($91.25) · 250 ($912.50)
5510WMSP - Eaton Wiring Devices

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.65

Each

QTY:
Each
Add
White Color; 1-Port Configuration; Trademaster Brand
  • Our Part #: KTPD1W
  • Houston RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD1W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
KTPD1W - Pass & Seymour/Legrand

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to WP3401WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5510 Eaton Wiring Devices n/a
8871-A Enerlites 00883951410926
8871-I Enerlites 00883951410940
8871-W Enerlites 00883951410957
NSP101 Hubbell Wiring Device-Kellems n/a
NSP11 Hubbell Wiring Device-Kellems n/a
41080-1 Leviton n/a
41080-1IP Leviton 00078477835531
WP3401 Legrand Pass & Seymour n/a
WP3401-WH Legrand Pass & Seymour 00804428025566

* All prices subject to change.