TPTELTVW - 1 Tele/1 F Type Coax In 1G TP PLT WH

Legrand-On-Q

  • $7.07 (Each)
  • $7.07 (Each)

  • $70.71 (Per 10)

  • $707.07 (Per 100)

In-Stock: 23 available locally (Searcy, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
TPTELTVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVW
Description
1 Tele/1 F Type Coax In 1G TP PLT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, White, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247633 / 0785007247633 / 00785007247633
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Carton
$70.71 (Per 10)
Standard Packaging
$707.07 (Per 100)
Stock Availability
Searcy
23 (Check another store)
Little Rock
109
All Stores
2,285
Resources
Images
 
 
TPTELTVW - Small Image
 
TPTELTVW - Large Image
 
TPTELTVW - Large Image
Brochures
 
 
TPTELTVW - Brochure
Other Links
 
 
TPTELTVW - Other
 
TPTELTVW - Other
Features
Material
Thermoplastic;Steel (Strap)
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
OnQ TPTELTVW 1 TELE/1 F TYPE COAX I
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, White, Zinc Plated (Strap), 0.13156 lb
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. White.
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, White
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT WH
Additional Information
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVW
GTIN
00785007247633
UPC
785007247633
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
ROHS, UL, FCC
Mounting
WALL
Total availability: 2,285

Location search:
These alternate items can be purchased instead of TPTELTVW.
Jump To:

Similar Items

Similar items are close alternatives to TPTELTVW, though they may not be 100% alike.

Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Widt...
  • Our Part #: 35354W
  • Roswell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3535-4W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($70.40) · 180 ($633.60) ·
35354W - Eaton Wiring Devices

Roswell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.52

Each

QTY:
Each
Add

* All prices subject to change.