TPJ18LA - Trademaster Wallplate Jumbo 2G 1 Toggle Duplex La

Legrand-Pass & Seymour

  • $1.48 (Each)
  • $1.48 (Each)

  • $29.70 (Per 20)

  • $148.49 (Per 100)

  • $296.98 (Per 200)

In-Stock: 20 available locally (Russellville, AR) (change location)
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
TPJ18LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ18-LA
Description
Trademaster Wallplate Jumbo 2G 1 Toggle Duplex La
Trademaster Wall Plate Jumbo 2-Gang 1-Toggle 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025620 / 0785007025620 / 00785007025620
Weight per unit
0.0987 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.48 (Each)
Carton
$29.70 (Per 20)
Standard Packaging
$296.98 (Per 200)
Stock Availability
Russellville
20 (Check another store)
Little Rock
25
All Stores
127
Resources
Images
 
 
TPJ18LA - Small Image
 
TPJ18LA - Large Image
 
TPJ18LA - Video
Brochures
 
 
TPJ18LA - Brochure
Other Links
 
 
TPJ18LA - Other
 
TPJ18LA - Other
 
TPJ18LA - Other
 
TPJ18LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 2G 1TOG Duplex La
extra long description
P&S TPJ18LA TRADEMASTER WP JUMBO 2G
Description
TRADEMASTER WALLPLATE JUMBO 2G 1 TOGGLE DUPLEX LA
Long Description
Trademaster Wall Plate Jumbo 2-gang 1-toggle 1-duplex receptacle
Features
Trademaster Wall Plate Jumbo 2-gang 1-toggle 1-duplex receptacle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Mounting Type
Box Mounted
Wall Plate Type
Combination, Toggle Switch, Duplex Receptacle
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ18-LA
GTIN
00785007025620
UPC
785007025620
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0987
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 127