TPCATVW - F Type Coax Conector W/TP Wallplate WH

Legrand-On-Q

  • $4.11 (Each)
  • $4.11 (Each)

  • $411.17 (Per 100)

In-Stock: 56 available locally (New Orleans, LA) ( change location)
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
TPCATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV-W
Description
F Type Coax Conector W/TP Wallplate WH
Communication Device, 1 Gang, White, 0.09122 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247534 / 0785007247534 / 00785007247534
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.11 (Each)
Carton
$4.11 (Each)
Standard Packaging
$411.17 (Per 100)
Stock Availability
New Orleans
56 (Check another store)
Baton Rouge
0
All Stores
3,084
Resources
Images
 
 
TPCATVW - Large Image
 
TPCATVW - Small Image
 
TPCATVW - Large Image
Attachments
 
 
TPCATVW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.1
Descriptions
Description
F TYPE COAX CONECTOR W/TP PLATE W
Extra Long Description
P&S TPCATVW F TYPE COAX CONECTOR W/
Features
Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box.
Long Description
Communication Device, 1 Gang, White, 0.09122 lb
Product Type
Communication Device
Short Description
Communication Device, 2-Coax, 1G, White, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Additional Information
Made In USA
yes
Package Quantity
100 PK
Standards Met
cULus Listed
Wall Plate Type
Coaxial, Preconfigured
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATVW
GTIN
00785007247534
UPC
785007247534
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.09122 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
Standard
CULUS, CULUS, UL, UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,084

Location search:

* All prices subject to change.

Begin Live Chat