TPCATVI - F Type Coax Connector W/TP Wallplate Iv

Legrand-On-Q

  • $3.95 (Each)
  • $3.95 (Each)

  • $394.87 (Per 100)

In-Stock: 98 available locally (Little Rock, AR) ( change location)
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
TPCATVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVI
Description
F Type Coax Connector W/TP Wallplate Iv
<P>F-Type Coax Connector With Thermoplastic Plate Ivory</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247527 / 0785007247527 / 00785007247527
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$394.87 (Per 100)
Stock Availability
Little Rock
98 (Check another store)
All Stores
610
Resources
Images
 
 
TPCATVI - Small Image
 
TPCATVI - Large Image
 
TPCATVI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Finish
Matte
Color
Ivory
Dimensions and Weight
Thickness
0.35
Size
4.7 in
Descriptions
Long Description
Communication Device, 1 Gang, Ivory, 0.1013 lb
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Product Type
Communication Device
Features
F-type Coax Connector With Thermoplastic Plate Ivory.
Short Description
Communication Device, 1-Coax, 1G, Ivory, Nickel Plated Steel
extra long description
OnQ TPCATVI F TYPE COAX CONNECTOR W
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE IV
Additional Information
Wall Plate Type
Preconfigured, Coaxial
package quantity
100 PK
Standards Met
cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATVI
GTIN
00785007247527
UPC
785007247527
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.1013 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat