TPCATV2I - 2 F Type Coax Connector In 1G TP PL I

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $599.15 (Per 100)

In-Stock: 9 available locally (Dallas, TX) (change location)
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
TPCATV2I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2I
Description
2 F Type Coax Connector In 1G TP PL I
Dual 1 GHZ F-Coupler Wall Plate, Ivory (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247572 / 00785007247572
Weight per unit
0.1034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$599.15 (Per 100)
Stock Availability
Dallas
9 (Check another store)
DFW RDC
0
All Stores
180
Resources
Images
 
 
TPCATV2I - Small Image
 
TPCATV2I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.40
Size
6"
Descriptions
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL I
Product Type
2 F Type Coax Connector In 1G TP PL I
extra long description
OnQ TPCATV2I 2 F TYPE COAX CONNECTO
Long Description
Dual 1 GHz F-Coupler Wall Plate, Ivory (M10)
Special Features
F type w/one coaxial connector, mar resistant wall plate, fits standard size single gang, nickel plate steel
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV2I
GTIN
00785007247572
UPC
785007247572
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Communication Device
Availability
Status
Inactive
Packaging
Weight per each
0.1034
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 1863
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
4 View Store
Dallas
9 View Store

Distribution Centers

Location Stock Available
Springdale
20 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat