TP8W - Trademaster Wallplate 1G 1 Duplex WH

Legrand-Pass & Seymour

  • $0.52 (Each)
  • $0.52 (Each)

  • $52.10 (Per 100)

  • $130.25 (Per 250)

In-Stock: 215 available locally (Palestine, TX) ( change location)
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
TP8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8-W
Description
Trademaster Wallplate 1G 1 Duplex WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274554 / 0785007274554 / 00785007274554
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$0.52 (Each)
Standard Packaging
$130.25 (Per 250)
Stock Availability
Palestine
215 (Check another store)
Nacogdoches
646
All Stores
113,070
Resources
Other Links
 
 
TP8W - Other
 
TP8W - Other
 
TP8W - Other
 
TP8W - Other
Images
 
 
TP8W - Large Image
 
TP8W - Small Image
 
TP8W - Large Image
Attachments
 
 
TP8W - Specification Sheet
Brochures
 
 
TP8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Nylon
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DUPLEX WH
Extra Long Description
PAS TP8W TRADEMASTER WP 1G 1 DUPLEX
Features
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb
Product Type
Wall Plate
Short Description
1 Gang, Switch, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Receptacle
Dimensions
2.9375 (W) x 4.6875 (H) in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Wall Plate Type
Duplex Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8W
GTIN
00785007274554
UPC
785007274554
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0500 lb
Weight per each
0.0526
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113,070

Location search:
These alternate items can be purchased instead of TP8W.
Jump To:

Similar Items

Similar items are close alternatives to TP8W, though they may not be 100% alike.

Cross Referenced

These items are similar to TP8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8W Bryant Electric 00883778102097
NPJ8W Bryant Electric 00883778106392
N1301 Bryant Electric n/a
5132W Eaton 00032664151804
2132W-BOX Eaton Wiring Devices 00032664155406
2132W Eaton Wiring Devices 00032664751721
2032V Eaton Wiring Devices 32664314001
2032W Eaton Wiring Devices 32664443206
5132W Eaton Wiring Devices 00032664560774
PJ8W Eaton Wiring Devices 32664580925
8821-W Enerlites 00883951210380
8821M-LA Enerlites 883951413613
8821M-BR Enerlites 883951413620
8821M-I Enerlites 883951211844
8821M-W Enerlites 883951211851
8821M-A Enerlites 883951211868
45-5963-BU GC-Waldom Electronics n/a
NPJ8I Hubbell Wiring Device-Kellems 883778106385
NPJ8AL Hubbell Wiring Device-Kellems 883778106422
NPJ8LA Hubbell Wiring Device-Kellems 883778118364
NPJ8W Hubbell Wiring Device-Kellems 883778106392
88003 Leviton 00078477086933
80503-W Leviton 78477153895
88103 Leviton 78477440735
80703-W Leviton 00078477493243
PJ8-W Leviton 78477153482
80703-W and 88003 Leviton n/a
81411 Morris 00601986814119
81731 Morris 00601986817318
90101 Mulberry 00095327901017
SP8W Legrand Pass & Seymour 00785007680379
SPJ8W Legrand Pass & Seymour 785007680805
TP8W Legrand Pass & Seymour 00785007274554
TP8-W Legrand Pass & Seymour 785007274554

* All prices subject to change.

Begin Live Chat