TP4W - Trademaster Wallplate 4G 4 Toggle WH

Legrand-Pass & Seymour

  • $2.73 (Each)
  • $2.73 (Each)

  • $272.86 (Per 100)

In-Stock: 29 available locally (Terrell, TX) (change location)
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
TP4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP4W
Description
Trademaster Wallplate 4G 4 Toggle WH
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274271 / 0785007274271 / 00785007274271
Weight per unit
0.1793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$2.73 (Each)
Standard Packaging
$272.86 (Per 100)
Stock Availability
Terrell
29 (Check another store)
Tyler
0
All Stores
2,684
Resources
Images
 
 
TP4W - Small Image
 
TP4W - Large Image
Brochures
 
 
TP4W - Brochure
Other Links
 
 
TP4W - Other
 
TP4W - Other
 
TP4W - Other
 
TP4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.17765 lb
Features
Trademaster Plate 4gang 4toggle White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP4W TRADEMASTER PLATE 4G 4 TOG
Description
TRADEMASTER WALLPLATE 4G 4 TOGGLE WH
Construction
Plastic
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP4W
GTIN
00785007274271
UPC
785007274271
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.17765 lb
Weight per each
0.1793
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,684

Location search:

* All prices subject to change.

Begin Live Chat