TP113W - Trademaster Wallplate 2G 1 Toggle 1 Blank WH

Legrand-Pass & Seymour

  • $2.82 (Each)
  • $2.82 (Each)

  • $56.32 (Per 20)

  • $281.59 (Per 100)

  • $563.18 (Per 200)

In-Stock: 18 available locally (DFW RDC, TX) (change location)
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
TP113W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP113W
Description
Trademaster Wallplate 2G 1 Toggle 1 Blank WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.0951 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275322 / 0785007275322 / 00785007275322
Weight per unit
0.0991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$56.32 (Per 20)
Standard Packaging
$563.18 (Per 200)
Stock Availability
DFW RDC
18 (Check another store)
All Stores
1,863
Resources
Images
 
 
TP113W - Small Image
 
TP113W - Large Image
 
TP113W - Large Image
Brochures
 
 
TP113W - Brochure
Other Links
 
 
TP113W - Other
 
TP113W - Other
 
TP113W - Other
 
TP113W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.0951 lb
Features
Trademaster Plate 2gang 1toggle 1 Blank White
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP113W TRADEMASTER PLATE 2G 1 T
Description
TRADEMASTER WALLPLATE 2G 1 TOGGLE 1 BLANK WH
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Blank
Wall Plate Type
Toggle Switch, Combination, Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP113W
GTIN
00785007275322
UPC
785007275322
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0951 lb
Weight per each
0.0991
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,863

Location search:
These alternate items can be purchased instead of TP113W.
Jump To:

Similar Items

Similar items are close alternatives to TP113W, though they may not be 100% alike.

Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Wall...
  • Our Part #: PJ113W
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ113W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($26.45) · 200 ($264.48) ·
PJ113W - Eaton Wiring Devices

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP113W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ113W Bryant Electric 00883778108716
NP113W Bryant Electric 00883778104411
PJ113W Eaton Wiring Devices 00032664578892
5171 Eaton Wiring Devices n/a
880111-W Enerlites 00883951211349
80706-W Leviton 00078477980071
88006 Leviton 00078477779538
81211 Morris 00601986812115
90522 Mulberry 00095327905220
TP113W Legrand Pass & Seymour 00785007275322

* All prices subject to change.

Begin Live Chat