TM826USBLA - 3.1 Usb + Duplex 15A La

Legrand-Pass & Seymour

  • $20.15 (Each)
  • $20.15 (Each)

  • $201.50 (Per 10)

  • $1,007.50 (Per 50)
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
TM826USBLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBLA
Description
3.1 Usb + Duplex 15A La
Usb + Duplex Outlet, Light Almond, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007127645 / 0785007127645 / 00785007127645
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Carton
$201.50 (Per 10)
Standard Packaging
$1,007.50 (Per 50)
Resources
Images
 
 
TM826USBLA - Small Image
 
TM826USBLA - Large Image
 
TM826USBLA - Small Image
 
TM826USBLA - Large Image
 
TM826USBLA - Large Image
 
TM826USBLA - Large Image
 
TM826USBLA - Video
Brochures
 
 
TM826USBLA - Brochure
Other Links
 
 
TM826USBLA - Other
 
TM826USBLA - Other
 
TM826USBLA - Other
 
TM826USBLA - Other
 
TM826USBLA - Other
 
TM826USBLA - Other
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
125 V
Current Rating
15 A
Material
Nylon (Back Body);Polycarbonate (Face)
Wire Size
#14 to #10 AWG
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.693 in
Width
1.35 in
Height
4.18 in
Descriptions
Product Type
USB + Duplex Outlet
Long Description
USB + Duplex Outlet, Light Almond, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters.
Short Description
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, Light Almond
extra long description
P&S TM826USBLA 3.1 USB + DUPLEX 15A
Description
3.1 USB + DUPLEX 15A LA
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Standards Met
ETL and cULus Listed;RoHS Compliant;NEC Standard
package quantity
1 ct
Voltage
125.0 V
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Radiant
Pass & Seymour/Legrand
Manufacturers Part Number
TM826USBLA
GTIN
00785007127645
UPC
785007127645
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight
0.3100 lb
Weight per each
0.305
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM826USBLA.
Jump To:

Similar Items

Similar items are close alternatives to TM826USBLA, though they may not be 100% alike.

P&S TM8USBLA Disc Recommended Sub T
  • Our Part #: TM8USBLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM8USBLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,599.50) ·
TM8USBLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.99

Each

QTY:
Each
Add
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Bui...
  • Our Part #: TM826USBLACC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TM826USBLACC6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TM826USBLACC6 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat