TM826USBLACC6 - Radiant 3.1 Usb + Duplex 15A La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM826USBLACC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBLACC6
Description
Radiant 3.1 Usb + Duplex 15A La
Decorator Combination 15A 125V Duplex Outlet With Two Usb Chargers - Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007032215 / 00785007032215
Weight per unit
0.3308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
TM826USBLACC6 - Other
 
TM826USBLACC6 - Other
 
TM826USBLACC6 - Other
 
TM826USBLACC6 - Other
Images
 
 
TM826USBLACC6 - Large Image
 
TM826USBLACC6 - Large Image
 
TM826USBLACC6 - Large Image
 
TM826USBLACC6 - Large Image
 
TM826USBLACC6 - Small Image
 
TM826USBLACC6 - Large Image
 
TM826USBLACC6 - Large Image
Brochures
 
 
TM826USBLACC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Radiant 3.1 Usb + Duplex 15A La
extra long description
P&S TM826USBLACC6 RADIANT 3.1 USB +
Long Description
Decorator Combination 15A 125V Duplex Outlet with Two USB Chargers - Light Almond
Features
USB-A Charging
Description
RADIANT 3.1 USB + DUPLEX 15A LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Tamper-Resistant, Residential, USB-Charging
Mounting Type
Box
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TM826USBLACC6
GTIN
00785007032215
UPC
785007032215
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.3308
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat