TM826USBBK - 3.1 Usb+Duplex 15A BK

Legrand-Pass & Seymour

  • $21.71 (Each)
  • $21.71 (Each)

  • $1,085.50 (Per 50)

In-Stock: 2 available locally (Kansas City - North, MO) (change location)
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
TM826USBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM826USBBK
Description
3.1 Usb+Duplex 15A BK
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Built-In Charging. This Tamper-Resistant Usb Outlet Includes Two Usb Type-A Connections and Replaces Traditional Outlets In As Little As Ten Minutes, Providing Easy-to-Access Charging Without Needing Bulky Adapters or Sacrificing Your Plugs. Also Features The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007127621 / 0785007127621 / 00785007127621
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.71 (Each)
Standard Packaging
$1,085.50 (Per 50)
Stock Availability
Kansas City - North
2 (Check another store)
Lenexa
20
All Stores
114
Resources
Images
 
 
TM826USBBK - Small Image
 
TM826USBBK - Large Image
 
TM826USBBK - Large Image
 
TM826USBBK - Large Image
 
TM826USBBK - Video
Brochures
 
 
TM826USBBK - Brochure
Other Links
 
 
TM826USBBK - Other
 
TM826USBBK - Other
 
TM826USBBK - Other
 
TM826USBBK - Other
 
TM826USBBK - Other
 
TM826USBBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3
Number of Gangs
1.0
Descriptions
Product Type
3.1 Usb + Duplex 15A BK
extra long description
P&S TM826USBBK 3.1 USB + DUPLEX 15A
Description
3.1 USB+DUPLEX 15A BK
Features
USB-A Charging
Long Description
Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB Type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Additional Information
media
Yes
Voltage
5.0 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
USB-Charging, Tamper-Resistant
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TM826USBBK
GTIN
00785007127621
UPC
785007127621
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.305
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat