TM1542TRLA - La Plastic Cover For Floor Box

Legrand-Pass & Seymour

  • $64.19 (Each)
  • $64.19 (Each)

  • $641.90 (Per 10)

In-Stock: 4 available locally (Fayetteville, AR) (change location)
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
TM1542TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542TRLA
Description
La Plastic Cover For Floor Box
Thermoplastic Cover Includes 15A 125A Decorator Receptacle, Matching Detachable and Replacable Hinged Door Threaded Device-Mounting Holes Drill Guides For Low-Voltage Poke-Through Holes Accepts Any Decorator Device Mounts On Carpeting, Hardwood, Linoleum, Tile Floors Four Mounting/Leveling Screws. .For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007108811 / 0785007108811 / 00785007108811
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.19 (Each)
Standard Packaging
$641.90 (Per 10)
Stock Availability
Fayetteville
4 (Check another store)
Springdale
6
All Stores
16
Resources
Images
 
 
TM1542TRLA - Small Image
 
TM1542TRLA - Large Image
Brochures
 
 
TM1542TRLA - Brochure
Other Links
 
 
TM1542TRLA - Other
 
TM1542TRLA - Other
 
TM1542TRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
6.5"
Descriptions
Long Description
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Tamper resistant, rugged diecast cover, wood floors only
Product Type
La Plastic Cover For Floorbox
extra long description
P&S TM1542TRLA LA PLASTIC COVER FOR
Description
LA PLASTIC COVER FOR FLOOR BOX
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542TRLA
GTIN
00785007108811
UPC
785007108811
Taxonomies, Classifications, and Categories
Type
Floor Box cover
Category Description
FLOOR BOXES
Packaging
Weight per each
0.768
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat