SS14 - Smooth 302SS 1G Blank Strap

Legrand-Pass & Seymour

  • $4.38 (Each)
  • $4.38 (Each)

  • $437.55 (Per 100)

  • $875.10 (Per 200)

In-Stock: 350 available locally (Little Rock, AR) (change location)
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
SS14
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS14
Description
Smooth 302SS 1G Blank Strap
Smooth Metal Wall Plate 1-Gang Blank Strap Mounted 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129168 / 0785007129168 / 00785007129168
Weight per unit
0.1591 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$4.38 (Each)
Standard Packaging
$875.10 (Per 200)
Stock Availability
Little Rock
350 (Check another store)
All Stores
1,283
Resources
Images
 
 
SS14 - Small Image
 
SS14 - Large Image
 
SS14 - Large Image
Brochures
 
 
SS14 - Brochure
Other Links
 
 
SS14 - Other
 
SS14 - Other
 
SS14 - Other
 
SS14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Brushed
Color
Silver
Dimensions and Weight
Thickness
0.032 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1462 lb
Special Features
Custom Punched With Over 300 Opening Style
Features
Smooth Metal Wall Plate 1gang Blank Strap Mounted 302/304 Stainless Steel
Short Description
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Description
SMOOTH 302SS 1G BLANK STRAP
extra long description
P&S SS14 SMOOTH 302SS 1G BLANK STRA
Additional Information
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
Mounting Type
Wall Mount
orientation
Vertical
dimensions
7 in
package quantity
1 ct
Standards Met
UL 514;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS14
GTIN
00785007129168
UPC
785007129168
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Commerical plates
Packaging
Weight
0.1462 lb
Weight per each
0.1591
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat