RWP26BK - 1G Radiant Screwless Wallplate BK

Legrand-Pass & Seymour

  • $5.83 (Each)
  • $5.83 (Each)

  • $34.98 (Per 6)

In-Stock: 2 available locally (West Monroe, LA) ( change location)
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
RWP26BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP26BK
Description
1G Radiant Screwless Wallplate BK
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair With Your Radiant Registered Switch, Dimmer, or Outlet For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007296020 / 0785007296020 / 00785007296020
Weight per unit
0.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Standard Packaging
$34.98 (Per 6)
Stock Availability
West Monroe
2 (Check another store)
All Stores
373
Resources
Images
 
 
RWP26BK - Small Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Video
Attachments
 
 
RWP26BK - Specification Sheet
Brochures
 
 
RWP26BK - Brochure
Other Links
 
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 1G BK
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
extra long description
P&S RWP26BK RADIANT SCREWLESS WALLP
Description
1G RADIANT SCREWLESS WALLPLATE BK
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Mounting Type
Screwless
orientation
Vertical
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP26BK
GTIN
00785007296020
UPC
785007296020
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0867
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RWP26BK.
Jump To:

Similar Items

Similar items are close alternatives to RWP26BK, though they may not be 100% alike.

<P>Uniquely Constructed P&S Screwless Wall Plates Have A No-Dirt Catching Channe...
  • MFR Part #: SWP26BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SWP26BK - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat