RT200W - Astraightonomic Time Switch 24/7800W WH

Wattstopper

  • $72.73 (Each)
  • $72.73 (Each)

  • $2,909.20 (Per 40)

In-Stock: 1 available locally (Hutchinson, KS) (change location)
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
RT200W
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-W
Description
Astraightonomic Time Switch 24/7800W WH
Astronomic Time Switch 24/7 800W, White, Box
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
754182918478 / 00754182918478
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$72.73 (Each)
Standard Packaging
$2,909.20 (Per 40)
Stock Availability
Hutchinson
1 (Check another store)
West Wichita
22
All Stores
91
Resources
Images
 
 
RT200W - Large Image
Installation Sheets
 
 
RT200W - Installation Sheet
Attachments
 
 
RT200W - Specification Sheet
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
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
Product Type
Astronomical Time Switch
extra long description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Description
ASTRAIGHTONOMIC TIME SWITCH 24/7800W WH
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Commodity Description
LIGHTING CONTROLS
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RT-200-W
GTIN
00754182918478
UPC
754182918478
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ASTRONOMIC
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Indoor/Outdoor Lighting
Approval
UL, CUL
Operating Temperature
32 TO 122 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 91

Location search:

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available
Hot Springs
12 View Store
Kilgore
2 View Store

* All prices subject to change.

Begin Live Chat