RRW600UTC - Radiant Occ Sensor 2 Wire 600W Tri-Color

Legrand-Pass & Seymour

  • $36.74 (Each)
  • $36.74 (Each)

  • $881.76 (Per 24)

In-Stock: 41 available locally (DFW RDC, TX) ( change location)
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
RRW600UTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600UTC
Description
Radiant Occ Sensor 2 Wire 600W Tri-Color
Simplify Control While Saving Energy, With The Radiant® Occupancy Sensor. Automatically Turning The Light On When Someone Enters A Room, and Shutting It Off When The Room Is Empty, This Sensor Includes An Adjustable Timed Delay For Shut Off, As Well As Additional Settings For More Flexible Control. Part Of The Radiant® Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007496598 / 0785007496598 / 00785007496598
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.74 (Each)
Standard Packaging
$881.76 (Per 24)
Stock Availability
DFW RDC
41 (Check another store)
All Stores
122
Resources
Images
 
 
RRW600UTC - Large Image
 
RRW600UTC - Small Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Video
Other Links
 
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
Brochures
 
 
RRW600UTC - Brochure
Attachments
 
 
RRW600UTC - Specification Sheet
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
Polycarbonate, Steel
Poles
Multi-Location, 1 3 Way
Wattage
600
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
SATIN
Descriptions
Description
RADIANT OCC SENSOR 2 WIRE 600W TRI-COLOR
Extra Long Description
PAS RRW600UTC RADIANT OCC SENS 2-WI
Features
Adjustable Time Delay, Motion Sensor
Long Description
Simplify control while saving energy, with the radiant® Occupancy Sensor. Automatically turning the light on when someone enters a room, and shutting it off when the room is empty, this sensor includes an adjustable timed delay for shut off, as well as additional settings for more flexible control. Part of the radiant® Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Product Type
Radiant Occ Sens 2-Wire 600W, Tri-Color
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
Indicator
LED
Indoor/Outdoor
Indoor
Input Voltage
120 VAC
Load
120VAC
Load Rating
120V 600VA (MLV), 120V 600W (Incandescent), 120V 5A (ELV), 120V 600W (Halogen), 120V 5A 600W (CFL), 120V 600VA (Fluorescent), 120V 5A 600W (LED)
Load Type
Halogen, Fan Motor, Incandescent, CFL, Fluorescent, LED
Media
Yes
Mounting Type
Wall Box
Sensing Range
Major Motion 35 ft, Minor Motion 20 ft
Sensor Type
Occupancy, Vacancy
Supply Voltage
120VAC
Switch Type
Motion Sensor, sofTap
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RRW600UTC
GTIN
00785007496598
UPC
785007496598
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
5.0
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Enclosure
Polycarbonate
Environmental Conditions
Indoor use only
Mounting
WALL
Standard
UL, CULUS, cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat