RCD38TRW - Radiant SP/3WAY SW+15A TR Outlet WH

Legrand-Pass & Seymour

  • $25.69 (Each)
  • $25.69 (Each)

  • $308.28 (Per 12)

In-Stock: 1 available locally (Burleson, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RCD38TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRW
Description
Radiant SP/3WAY SW+15A TR Outlet WH
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Registered Collection Provides Convenience and Flexibility, As Well As Style. Operable In Both Single-Pole and 3-Way Applications, You Can Use It Alone to Control One Light or Fixture, or Use With Another 3-Way Switch For Controlling The Light From Two Locations. Also Includes A Tamper-Resistant Outlet For Safe Access to The Basic Power Every Home Needs. Part Of The Radiant Registered Collection, It Features Clean Lines and A Smoo
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007055085 / 0785007055085 / 00785007055085
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.69 (Each)
Standard Packaging
$308.28 (Per 12)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
14
All Stores
15
Resources
Images
 
 
RCD38TRW - Large Image
 
RCD38TRW - Small Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Video
Brochures
 
 
RCD38TRW - Brochure
Other Links
 
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
Features
Number of Gangs
1.0
Wire Size
14 - 10
amperage rating
15
Voltage Rating
125
Poles
3-way
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant SP/3WAY SW+15A TR Outlet WH
Description
RADIANT SP/3WAY SW+15A TR OUTLET WH
extra long description
P&S RCD38TRW RADIANT SP/3WAY SW+15A
Long Description
A step up from ordinary, this combination switch and outlet from the radiant Registered Collection provides convenience and flexibility, as well as style. Operable in both single-pole and 3-way applications, you can use it alone to control one light or fixture, or use with another 3-Way switch for controlling the light from two locations. Also includes a tamper-resistant outlet for safe access to the basic power every home needs. Part of the radiant Registered Collection, it features clean lines and a smoo
Features
Locator Light, Combination
Special Features
Single Pole 3-Way Switch
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
operating cycles
50000.0
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Push
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRW
GTIN
00785007055085
UPC
785007055085
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
15A
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
environmental conditions
Flammability Rating: UL 94 V2
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available
Burleson
1 View Store
DFW RDC
14 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RCD38TRW.
Jump To:

Similar Items

Similar items are close alternatives to RCD38TRW, though they may not be 100% alike.

Decorator Combo SP+Outlet WH CC
  • Our Part #: TM818WCC
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM818-WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($236.40)
TM818WCC - Pass & Seymour/Legrand

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.70

Each

QTY:
Each
Add
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRBK
  • Burleson Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
RCD38TRBK - Pass & Seymour/Legrand

Burleson Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Reg...
  • Our Part #: RCD38TRI
  • Burleson Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
RCD38TRI - Pass & Seymour/Legrand

Burleson Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RADIANT SP/3WAY SW+15A TR OUTLET LA
  • MFR Part #: RCD38TRLA
  • GTIN: 00785007055061
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.