PH122R - PL BX 1G Horizontal Mount Nail-On

Legrand-Pass & Seymour

  • $3.36 (Each)
  • $3.36 (Each)

  • $336.05 (Per 100)

In-Stock: 900 available locally (McAllen, TX) ( change location)
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
PH122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PH1-22-R
Description
PL BX 1G Horizontal Mount Nail-On
Switch & Outlet Box, 1 Gang, Gray, 3.75 In Length, 3.872 In Width, 2.25 In Height, 0.037 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007042351 / 0785007042351 / 00785007042351
Weight per unit
0.2688 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$336.05 (Per 100)
Stock Availability
McAllen
900 (Check another store)
All Stores
13,501
Resources
Images
 
 
PH122R - Small Image
 
PH122R - Large Image
 
PH122R - Large Image
Other Links
 
 
PH122R - Other
 
PH122R - Other
 
PH122R - Other
Attachments
 
 
PH122R - Specification Sheet
Brochures
 
 
PH122R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.25 in
Length
3.75 in
Size
4"
Width
3.872 in
Descriptions
Description
PL BX 1G HORIZONTAL MOUNT NAIL-ON
Extra Long Description
PAS PH122R PL BX 1G HORIZONTAL MOUN
Features
Single Gang, Switch and Outlet Box, Horizontal, Captive Mounting Nails on Each End. 100 pack.
Long Description
Switch & Outlet Box, 1 Gang, Gray, 3.75 in Length, 3.872 in Width, 2.25 in Height, 0.037 lb
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, 1G, Gray, Plastic
Special Features
Horizontal;Captive Mounting Nail Each Side;Threaded Mounting Holes
Additional Information
Cable Entry
Back, Bottom, Top
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Nail On
Number Of Knockouts
4.0
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
50 PK
Standards Met
RoHS Compliant;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PH122R
GTIN
00785007042351
UPC
785007042351
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OUTLET BOX
Packaging
Weight
0.037 lb
Weight per each
0.2688
Carton
100
Uses, Certifications, and Standards
Application
UL Listed
Mounting
WALL
Standard
ROHS, ROHS, UL, Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PH122R.
Jump To:

Similar Items

Similar items are close alternatives to PH122R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat