L820P - Plug 3W 20A 480V T/L

Legrand-Pass & Seymour

  • $19.03 (Each)
  • $19.03 (Each)

  • $190.27 (Per 10)

  • $1,902.74 (Per 100)

In-Stock: 20 available locally (Deer Park, TX) (change location)
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
L820P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820P
Description
Plug 3W 20A 480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007282047 / 0785007282047 / 00785007282047
Weight per unit
0.338 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.03 (Each)
Carton
$19.03 (Each)
Standard Packaging
$190.27 (Per 10)
Stock Availability
Deer Park
20 (Check another store)
All Stores
269
Resources
Images
 
 
L820P - Small Image
 
L820P - Large Image
 
L820P - Large Image
Brochures
 
 
L820P - Brochure
Other Links
 
 
L820P - Other
 
L820P - Other
 
L820P - Other
 
L820P - Other
 
L820P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Wire Size
0 to #18 AWG
Poles
2
amperage rating
20
Voltage Rating
480
Phase
3
Dimensions and Weight
Diameter
2.20 in
Length
3.75 in
Size
3.8"
Descriptions
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire
Long Description
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb
Features
Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase
extra long description
P&S L820P PLUG 3W20A480V T/L
Description
PLUG 3W 20A 480V T/L
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820P
GTIN
00785007282047
UPC
785007282047
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.34 lb
Weight per each
0.338
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L8-20P
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L820P.
Jump To:

Similar Items

Similar items are close alternatives to L820P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industr...
  • Our Part #: AHCL820P
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL820P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($481.20) ·
AHCL820P - Eaton Wiring Devices

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.12

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V Ac, 2-P...
  • Our Part #: HBL2341
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2341
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,004.70) ·
HBL2341 - Hubbell Wiring Devices

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L820P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70820NP Bryant Electric 00781786690929
CWL820P Eaton Wiring Devices 00040893670812
HBL2341 Hubbell Wiring Device-Kellems 00783585037950
2341 Leviton 00078477807705
L820P Legrand Pass & Seymour 00785007282047
70820NPC Bryant Electric 00781786110083
2341 GENERAL ELECTRIC n/a
GLD0821 GENERAL ELECTRIC n/a
HBL2341 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat