L820C - Conn 3W 20A 480V T/L

Legrand-Pass & Seymour

  • $31.33 (Each)
  • $31.33 (Each)

  • $313.32 (Per 10)

  • $3,133.22 (Per 100)

In-Stock: 13 available locally (Baton Rouge, LA) (change location)
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
L820C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L820-C
Description
Conn 3W 20A 480V T/L
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007282016 / 0785007282016 / 00785007282016
Weight per unit
0.3815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.33 (Each)
Carton
$31.33 (Each)
Standard Packaging
$313.32 (Per 10)
Stock Availability
Baton Rouge
13 (Check another store)
All Stores
102
Resources
Images
 
 
L820C - Small Image
 
L820C - Large Image
Brochures
 
 
L820C - Brochure
Other Links
 
 
L820C - Other
 
L820C - Other
 
L820C - Other
 
L820C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 10 AWG
Poles
2
amperage rating
20
Number of Wires
3.0
Voltage Rating
480
Phase
Three
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Turnlok Conn
extra long description
P&S L820C TURNLOK CONN
Description
CONN 3W 20A 480V T/L
Features
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
Long Description
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L820-C
GTIN
00785007282016
UPC
785007282016
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3815
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L8-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L820C.
Jump To:

Similar Items

Similar items are close alternatives to L820C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480V...
  • Our Part #: AHCL820C
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL820C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($763.00) ·
AHCL820C - Eaton Wiring Devices

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L820C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70820NC Bryant Electric 00781786690899
CWL820C Eaton Wiring Devices 00040893679440
HBL2343 Hubbell Wiring Device-Kellems 00783585037981
HBL2643 Hubbell Wiring Device-Kellems 00783585039015
2343 Leviton 00078477808023
L820C Legrand Pass & Seymour 00785007282016
70820NCC Bryant Electric 00781786110106
GLD0823 GENERAL ELECTRIC n/a
HBL2343 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat