L720R - R SGL 3W 20A 277V T/L

Legrand-Pass & Seymour

  • $39.67 (Each)
  • $39.67 (Each)

  • $1,983.50 (Per 50)

In-Stock: 5 available locally (Bryan-College Station, TX) ( change location)
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
L720R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L720-R
Description
R SGL 3W 20A 277V T/L
Receptacle Single 3-Wire 20A 277V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007272055 / 0785007272055 / 00785007272055
Weight per unit
0.2205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.67 (Each)
Standard Packaging
$1,983.50 (Per 50)
Stock Availability
Bryan-College Station
5 (Check another store)
Houston RDC
0
All Stores
36
Resources
Other Links
 
 
L720R - Other
 
L720R - Other
 
L720R - Other
 
L720R - Other
Images
 
 
L720R - Small Image
 
L720R - Large Image
Attachments
 
 
L720R - Specification Sheet
Brochures
 
 
L720R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
277
Wire Size
14 - 10
Dimensions and Weight
Size
3.3 in
Descriptions
Description
R SGL 3W 20A 277V T/L
Extra Long Description
PAS L720R R SGL 3W20A277V T/L
Features
Impact Resistant
Long Description
Receptacle Single 3-Wire 20A 277V Turnlok Registered
Product Type
R SGL 3W20A277V T/L
Special Features
Locking Device, impact resistant
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
STRAIGHT BLADE
Voltage
277.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L720-R
GTIN
00785007272055
UPC
785007272055
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Turnlock Single Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2205
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Mounting
Receptacle
Nema Rating
L7-20R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan-College Station
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L720R.
Jump To:

Similar Items

Similar items are close alternatives to L720R, though they may not be 100% alike.

Cross Referenced

These items are similar to L720R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70720FR Bryant Electric 00781786690035
AHCL720R Eaton 00032664758522
CWL720R Eaton Wiring Devices 00040893670706
GL0720 GENERAL ELECTRIC n/a
HBL2330 GENERAL ELECTRIC n/a
HBL2330 Hubbell Wiring Device-Kellems 00783585235660
2330 Leviton 00078477809808
23CM-30 Leviton 00078477106747
L720R Legrand Pass & Seymour 00785007272055
4749 Woodhead 00786788747497

* All prices subject to change.

Begin Live Chat