L630P - Turnlok Plug 3W 30A 250V B&W

Legrand-Pass & Seymour

  • $47.20 (Each)
  • $47.20 (Each)

  • $471.99 (Per 10)

  • $4,719.91 (Per 100)

In-Stock: 3 available locally (Hot Springs, AR) (change location)
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
L630P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630P
Description
Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007263046 / 0785007263046 / 00785007263046
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.20 (Each)
Carton
$47.20 (Each)
Standard Packaging
$471.99 (Per 10)
Stock Availability
Hot Springs
3 (Check another store)
Little Rock
4
All Stores
289
Resources
Images
 
 
L630P - Small Image
 
L630P - Large Image
 
L630P - Large Image
Brochures
 
 
L630P - Brochure
Other Links
 
 
L630P - Other
 
L630P - Other
 
L630P - Other
 
L630P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #6 AWG
Poles
2
amperage rating
30
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb
Features
Turnlok Plug 3wire 30amp 250v
Short Description
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 30A 250V B&W
extra long description
P&S L630P TURNLOK PLUG 3W 30A 250V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630P
GTIN
00785007263046
UPC
785007263046
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.34 lb
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-30P
standard
CULUS, UL 498
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 289

Location search:
These alternate items can be purchased instead of L630P.
Jump To:

Similar Items

Similar items are close alternatives to L630P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industr...
  • Our Part #: AHCL630P
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL630P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,156.00) ·
AHCL630P - Eaton Wiring Devices

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$28.90

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: AHL630P
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL630P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($240.60) ·
AHL630P - Eaton Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.06

Each

QTY:
Each
Add
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White...
  • Our Part #: L630P
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L630P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.10) ·
L630P - Eaton Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.91

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Opera...
  • Our Part #: HBL2621
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2621
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,343.10) ·
HBL2621 - Hubbell Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L630P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL630P Eaton Wiring Devices 00032664738470
66461-BK Enerlites 00883951414511
2512-P Ericson 00782862563724
HBL2621 Hubbell Wiring Device-Kellems 00783585038834
2621 Leviton 00078477807958
L630P Legrand Pass & Seymour 00785007263046
2848 Woodhead 00786788704322
28T48 Woodhead 00786788705886
70630NP Bryant Electric 00781786689527
70630NPC Bryant Electric 00781786110205
L630PCN Legrand Pass & Seymour n/a
70630NP Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat