L520R - Turnlok Recp SGL 3W 20A 125V

Legrand-Pass & Seymour

  • $33.30 (Each)
  • $33.30 (Each)

  • $332.96 (Per 10)

  • $1,664.78 (Per 50)

  • $3,329.57 (Per 100)

In-Stock: 2 available locally (Leesville, LA) (change location)
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
L520R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L520R
Description
Turnlok Recp SGL 3W 20A 125V
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007252057 / 0785007252057 / 00785007252057
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.30 (Each)
Carton
$332.96 (Per 10)
Standard Packaging
$1,664.78 (Per 50)
Stock Availability
Leesville
2 (Check another store)
Alexandria
17
All Stores
1,126
Resources
Images
 
 
L520R - Small Image
 
L520R - Large Image
 
L520R - Large Image
Brochures
 
 
L520R - Brochure
Other Links
 
 
L520R - Other
 
L520R - Other
 
L520R - Other
 
L520R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Current Rating
20 A
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Features
Turnlok Receptacle Single, 2pole 3wire, 20amp 125v
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Short Description
20 A, 125 V, Turnlock Single Receptacle, Black
extra long description
P&S L520R TURNLOK RECEPT SINGLE 3WI
Description
TURNLOK RECP SGL 3W 20A 125V
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
10 CT;50 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Receptacle Type
Turnlock Single
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L520R
GTIN
00785007252057
UPC
785007252057
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2200 lb
Weight per each
0.21
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,126

Location search:
These alternate items can be purchased instead of L520R.
Jump To:

Similar Items

Similar items are close alternatives to L520R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125...
  • Our Part #: AHCL520R
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,507.50) ·
AHCL520R - Eaton Wiring Devices

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.15

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wi...
  • Our Part #: HBL2310
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2310
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($370.30) ·
HBL2310 - Hubbell Wiring Devices

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.03

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire ...
  • Our Part #: AHL520R
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($905.00) ·
AHL520R - Eaton Wiring Devices

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520FR Bryant Electric 00781786688537
AHL520R Eaton Wiring Devices 00040893676937
CWL520R Eaton Wiring Devices 00040893670164
66400-BK Enerlites 00883951216597
HBL2310 Hubbell Wiring Device-Kellems 00783585235509
2310 Leviton 00078477801109
L520-R Legrand Pass & Seymour 00785007252057
4747 Woodhead 00786788747473
70520FR Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat