L520P - Turnlok Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $29.52 (Each)
  • $29.52 (Each)

  • $295.20 (Per 10)

  • $2,952.02 (Per 100)

In-Stock: 4 available locally (Hutchinson, KS) (change location)
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
L520P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L520P
Description
Turnlok Plug 3W 20A 125V B&W
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007252040 / 0785007252040 / 00785007252040
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.52 (Each)
Carton
$29.52 (Each)
Standard Packaging
$295.20 (Per 10)
Stock Availability
Hutchinson
4 (Check another store)
West Wichita
30
All Stores
603
Resources
Images
 
 
L520P - Small Image
 
L520P - Large Image
 
L520P - Large Image
Brochures
 
 
L520P - Brochure
Other Links
 
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
 
L520P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Current Rating
20 A
Voltage Rating
125
Poles
2
amperage rating
20
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb
Features
Turnlok Plug 3wire 20amp 125v
Short Description
20 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 20A 125V B&W
extra long description
P&S L520P TURNLOK PLUG 3W 20A 125V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L520P
GTIN
00785007252040
UPC
785007252040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.33 lb
Weight per each
0.332
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L5-20P
standard
CULUS, UL 498
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 603

Location search:
These alternate items can be purchased instead of L520P.
Jump To:

Similar Items

Similar items are close alternatives to L520P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industr...
  • Our Part #: AHCL520P
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL520P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($926.40) ·
AHCL520P - Eaton Wiring Devices

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.16

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Opera...
  • Our Part #: HBL2311
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2311
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($867.30) ·
HBL2311 - Hubbell Wiring Devices

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.91

Each

QTY:
Each
Add
Locking Device Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: AHL520P
  • Hutchinson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL520P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.80) ·
AHL520P - Eaton Wiring Devices

Hutchinson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L520P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL520P Eaton Wiring Devices 00032664738418
CWL520PBK Eaton Wiring Devices 00040893678207
66401-BK Enerlites 00883951414474
2310-P Ericson 00782862559703
HBL2311 Hubbell Wiring Device-Kellems 00783585037707
HBL2311BK Hubbell Wiring Device-Kellems 00783585172187
2311 Leviton 00078477800942
L520P Legrand Pass & Seymour 00785007252040
2647 Woodhead 00786788704117
26T47 Woodhead 00786788706449
70520NP Bryant Electric 00781786688629
70520NPC Bryant Electric 00781786110007
L520PCN Legrand Pass & Seymour n/a
70520NP Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat