L1620C - Turnlok Conn 4W 20A 3P 480V

Legrand-Pass & Seymour

  • $66.94 (Each)
  • $66.94 (Each)

  • $669.44 (Per 10)

  • $6,694.44 (Per 100)

In-Stock: 1 available locally (Paris, TX) (change location)
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
L1620C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1620C
Description
Turnlok Conn 4W 20A 3P 480V
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007162011 / 0785007162011 / 00785007162011
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.94 (Each)
Carton
$66.94 (Each)
Standard Packaging
$669.44 (Per 10)
Stock Availability
Paris
1 (Check another store)
Tyler
2
All Stores
234
Resources
Images
 
 
L1620C - Small Image
 
L1620C - Large Image
 
L1620C - Large Image
Brochures
 
 
L1620C - Brochure
Other Links
 
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Voltage Rating
480
Poles
2
amperage rating
20
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb
Features
Turnlok Connector 4wire 20amp 3phase 480v
Short Description
20 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1620C TURNLOK CONNECTOR 4W 20A
Description
TURNLOK CONN 4W 20A 3P 480V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1620C
GTIN
00785007162011
UPC
785007162011
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
20.0
Packaging
Weight
0.38 lb
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-20R
Mounting
Connector
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat